Barrel Mount Sleeve With 3In Opening
Mfr # 8510429
Zoro # G3299110
product price: $6,933.99
/ea
Free Shipping & Returns
Key Features
Color
Gold
Height
11 1/4 in
Length
11 1/4 in
Confined Space Item
Davit System
For Use With
Davit Arms
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8510429
Zoro #
G3299110
UPC #
-
Country of Origin
United States
Dimensions
Height
11 1/4 in
Length
11 1/4 in
Width
3 1/2 in
Details
Item
Barrel Mount Sleeve With 3In Opening
Color
Gold
Confined Space Item
Davit System
For Use With
Davit Arms
Weight Capacity
450 lb
Includes
(8) Clamping Screw, PVC Liner
Finish
Zinc Plated
Features
360 Degrees Davit Mast Rotation, Integral Screw Style Fastening System
Confined Space Component
Base
Series
Advanced
Max. Clamp Opening
3 1/2 in
Compatible Component
Lower Mast Extension
Base Installation
Fixed
Base Mount Style
Barrel Clamp
Base Material
Steel
For Use On
Barrel
Maximum Clamp Opening
3 1/2 in
Description
Barrel Mount Sleeve With 3In Opening, Height 11 1/4 in, Width 3 1/2 in, Features 360 Degrees Davit Mast Rotation, Integral Screw Style Fastening System, Length 11 1/4 in, Color Gold, Mounting Location Barrel, For Use With Davit Arms, Tensile Strength Not Applicable, Compatible Component Lower Mast Extension, Finish Zinc Plated, Confined Space Component Base, Weight Capacity 450 lb, Mounting Type Clamp-On, Includes (8) Clamping Screw, PVC Liner, Base Installation Fixed, Base Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.