Belly Pad, Polyester, L, For use with 3M DBI-Sala Harnesses with Pass-Through Connection, 310 lb

  • Mfr # 1000544

  • Zoro # G1227147


product price:  $441.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Standards
OSHA 1910.66, OSHA 1926.502
Weight Capacity
310 lb
RFID Equipped
No
For Use With
For use with 3M DBI-Sala Harnesses with Pass-Through Connection
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1000544
Zoro #
G1227147
UPC #
648250165478
Country of Origin
United States

Dimensions

Size
L
Length
23 in

Details

Item
Belly Pad
Material
Polyester
Standards
OSHA 1910.66, OSHA 1926.502
Weight Capacity
310 lb
RFID Equipped
No
For Use With
For use with 3M DBI-Sala Harnesses with Pass-Through Connection
Includes
Padding
Hardware Material
Steel
Webbing Coating
Uncoated
Webbing Materials
Nylon, Polyester
Torso Connection Type
Mating
Includes Padding
Yes
Features
Leather Tape Thong
Accessory Type
Belly Pad with Waist-Level Connection
Harness Application
Construction, General Industry

Description

Belly Pad, Accessory Type Belly Pad with Waist-Level Connection, Torso Connection Type Mating, For Use With For use with 3M DBI-Sala Harnesses with Pass-Through Connection, Hardware Material Steel, Material Polyester, Seat Style Not Applicable, Size L, Webbing Coating Uncoated, Webbing Material Nylon, Polyester, Weight Capacity 310 lb, Features Leather Tape Thong, Harness Application Construction, General Industry, Includes Padding Yes, Length 23 in, RFID Equipped No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.