Belt Loop D-Ring, 1" W, 4" L
Mfr # 1500115
Zoro # G4018231
product price: $13.49
/eaKey Features
Color
Yellow
Length
4 in
Max. Working Load
5 lb
For Use With
Tool Belt
Material
Webbed Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500115
Zoro #
G4018231
UPC #
00852684930117
Country of Origin
Taiwan, Province of China
Dimensions
Length
4 in
Width
1 in
Details
Item
Belt Loop D-Ring
Color
Yellow
Max. Working Load
5 lb
For Use With
Tool Belt
Material
Webbed Nylon
Installation Method
Manual
Tool Storage Type Included
Tool Lanyard/Tethering
For Tool Type
Hand Tools
Brand and Series
3M DBI-SALA
Strap Color
Yellow
Tethering Component
Attachment Point
Number of D-Rings
1
Tool End Connection
Belt Loop
Tethering End Connection
D-Ring
D-Ring Material
Steel
Attachment End Style
Single D-Ring
Weight Capacity
5 lb
Attachment Point Style
Belt Loop
Tool Attachment Method
Pass-Through
Description
The DBI-SALA 1500115 Belt Loop D-Ring is a must-have tool lanyard for any handyman. This 4 in. long belt loop d-ring is made of webbed nylon and has a 1 in. width. The yellow color makes it easy to spot, so you will never lose your tools again. It has a max working load of 5 lb and can be used with hand tools such as drills, hammers, saws, screwdrivers, wrenches and more. With the 1" W x 4" L DBI-SALA Belt Loop D-Ring attached to your belt loop or tool bag, you can keep your tools close at hand while protecting them from damage at the same time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.