Shop 3M DBI-SALA
See all product information
Create Account
Body Belt, 1-3/4 x 55 In, 1 Anchor Point
- Mfr # 1204057
- Zoro # G3610117
product price:Â
$
1,049.99
/ea
Free Shipping & Returns
Key Features
For Use With
Linesman's Body Belt or Full Body Harness
Material
Neoprene/Nylon
Standards
CSA Z359.14 Type AB, OSHA
Hardware Material
Steel
Size
1-3/4 x 55"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1204057
- Zoro #
- G3610117
- UPC #
- 00840779007233
- Country of Origin
- United States
Dimensions
- Size
- 1-3/4 x 55"
- Minimum Pole Dia.
- 5 1/2 in
- Maximum Pole Dia.
- 18 1/2 in
- Minimum Pole Diameter
- 5 1/2 in
- Maximum Pole Diameter
- 18 1/2 in
- Lanyard Length
- 6 ft
Details
- Item
- Pole Climbing Strap System
- For Use With
- Linesman's Body Belt or Full Body Harness
- Material
- Neoprene/Nylon
- Standards
- CSA Z359.14 Type AB, OSHA
- Hardware Material
- Steel
- Buckle Type
- Tongue
- Weight Capacity
- 310 lb
- Tensile Strength
- Webbing 4,500 lbs/Rope 10,000 lbs
- Includes
- Rope, Rope Adjuster and Stopping Cleat
- Number of Anchor Points
- 1
- Series
- Cynch-Lok(TM)
- RFID Equipped
- Yes
- For Pole Type
- Distribution
- Positioning Strap Material
- Nylon
- Fits Pole Dia Range
- 5-1/2 in to 18-1/2 in
- Brand and Series
- 3M(TM) DBI-SALA(R) Cynch-Lok(TM)
- Lanyard Material
- Nylon
Description
Pole Climbing Strap System, Hardware Material Steel, For Pole Type Distribution, Weight Capacity 310 lb, Maximum Pole Diameter 18 1/2 in, Minimum Pole Diameter 5 1/2 in, Lanyard Material Nylon, Lanyard Length 6 ft, Positioning Strap Material Nylon, RFID Equipped Yes, Standards CSA Z359.14 Type AB, OSHA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.