Body Belt, 1 D-Rings, Back Location, Includes Padding: No , M
Mfr # 1000163
Zoro # G0613831
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Number of D-Rings
1
D-Ring Locations
Back
Includes Padding
No
Standards
OSHA 1910.66, OSHA 1926.502
Buckle Type
Tongue Buckle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000163
Zoro #
G0613831
UPC #
648250165416
Country of Origin
United States
Dimensions
Size
M
Details
Item
Body Belt
Number of D-Rings
1
D-Ring Locations
Back
Includes Padding
No
Standards
OSHA 1910.66, OSHA 1926.502
Buckle Type
Tongue Buckle
Description
Tongue Buckle Body Belt W/Floating Dring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.