Body Belt, 1 D-Rings, Back Location, Stainless Steel, Includes Padding: Yes , 4XL
Mfr # 1000008
Zoro # G1249328
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Number of D-Rings
1
D-Ring Locations
Back
Hardware Material
Stainless Steel
Webbing Materials
Polyester
Includes Padding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000008
Zoro #
G1249328
UPC #
840779014149
Country of Origin
United States
Dimensions
Size
4XL
Maximum Waist Size
64"
Minimum Waist Size
56"
Fits Waist Sizes
56" to 64"
Details
Item
Body Belt
Number of D-Rings
1
D-Ring Locations
Back
Hardware Material
Stainless Steel
Webbing Materials
Polyester
Includes Padding
Yes
Buckle Type
Tongue
Standards
OSHA 1910.66, OSHA 1926.502
Brand and Series
3M DBI-SALA Delta(TM)
Webbing Coating
Uncoated
RFID Equipped
No
Series
Delta(TM)
Weight Capacity
310 lb.
Other Standards
CSA Z259.1
OSHA Standards Met
OSHA
Description
Body Belt, Number of D-Rings 1, Includes Padding Yes, D-Ring Locations Back, Size 4XL, Webbing Material Polyester, Maximum Waist Size 64 in, Hardware Material Stainless Steel, Minimum Waist Size 56 in, Buckle Type Tongue, OSHA Standards Met OSHA, Other Standards CSA Z259.1, RFID Equipped No, Series Delta, Webbing Coating Uncoated, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.