Body Belt, 1 D-Rings, Back Location, Stainless Steel, Includes Padding: Yes , 5XL
Mfr # 1000009
Zoro # G1249337
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Number of D-Rings
1
D-Ring Locations
Back
Hardware Material
Stainless Steel
Webbing Materials
Polyester
Includes Padding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000009
Zoro #
G1249337
UPC #
840779014156
Country of Origin
United States
Dimensions
Size
5XL
Maximum Waist Size
68"
Fits Waist Sizes
60" to 68"
Minimum Waist Size
60"
Details
Item
Body Belt
Number of D-Rings
1
D-Ring Locations
Back
Hardware Material
Stainless Steel
Webbing Materials
Polyester
Includes Padding
Yes
Buckle Type
Tongue
Standards
OSHA 1910.66, OSHA 1926.502
Weight Capacity
310 lb.
Webbing Coating
Uncoated
RFID Equipped
No
Series
Delta(TM)
Brand and Series
3M DBI-SALA Delta(TM)
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Description
Body Belt, Number of D-Rings 1, Includes Padding Yes, D-Ring Locations Back, Size 5XL, Webbing Material Polyester, Maximum Waist Size 68 in, Hardware Material Stainless Steel, Minimum Waist Size 60 in, Buckle Type Tongue, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, RFID Equipped No, Series Delta, Webbing Coating Uncoated, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.