Body Belt, 1 D-Rings, Back Location, Stainless Steel, Includes Padding: Yes , S
Mfr # 1000002
Zoro # G0613956
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Number of D-Rings
1
D-Ring Locations
Back
Hardware Material
Stainless Steel
Webbing Materials
Polyester
Includes Padding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1000002
Zoro #
G0613956
UPC #
840779004348
Country of Origin
United States
Dimensions
Size
S
Maximum Waist Size
40 in
Minimum Waist Size
32 in
Fits Waist Sizes
32 in to 40 in
Details
Item
Body Belt
Number of D-Rings
1
D-Ring Locations
Back
Hardware Material
Stainless Steel
Webbing Materials
Polyester
Includes Padding
Yes
Buckle Type
Tongue
Standards
OSHA 1910.66, OSHA 1926.502
Brand and Series
3M DBI-SALA Delta(TM)
Webbing Coating
Uncoated
Series
Delta
RFID Equipped
No
Weight Capacity
310 lb
Color
Yellow
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Description
Body Belt, Number of D-Rings 1, Includes Padding Yes, D-Ring Locations Back, Size S, Webbing Material Polyester, Maximum Waist Size 40 in, Hardware Material Stainless Steel, Minimum Waist Size 32 in, Buckle Type Tongue, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, RFID Equipped No, Series Delta, Webbing Coating Uncoated, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.