Body Belt, 1 D-Rings, Back Location, , 3XL
Mfr # 1000618
Zoro # G1250140
product price:Â $146.99
/ea
Free Shipping & Returns
Key Features
Number of D-Rings
1
D-Ring Locations
Back
Buckle Type
Tongue Buckle
Standards
OSHA 1910.66, OSHA 1926.502
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1000618
Zoro #
G1250140
UPC #
-
Country of Origin
United States
Dimensions
Size
3XL
Details
Item
Body Belt
Number of D-Rings
1
D-Ring Locations
Back
Buckle Type
Tongue Buckle
Standards
OSHA 1910.66, OSHA 1926.502
Description
Belt Tb 1D 3Xl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.