Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Body Belt, 1 D-Rings, Size M

  • Mfr # 1090031

  • Zoro # G1251820


product price: $81.65
/ea
Free Shipping & Returns

Key Features

Size
M
Number of D-Rings
1
Buckle Type
Tongue Buckle
Includes Padding
No
D-Ring Locations
Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1090031
Zoro #
G1251820
UPC #
840779016693
Country of Origin
United States

Dimensions

Size
M

Details

Item
Body Belt
Number of D-Rings
1
Buckle Type
Tongue Buckle
Includes Padding
No
D-Ring Locations
Back
Standards
OSHA 1910.66, OSHA 1926.502

Description

Belt Miner Tb 1D Med,Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.