Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Body Belt, 2 D-Rings, Hips Location, Stainless Steel, Includes Padding: Yes , XS

  • Mfr # 1000021

  • Zoro # G1227077


product price: $162.50
/ea
Free Shipping & Returns

Key Features

Size
XS
Number of D-Rings
2
D-Ring Locations
Hips
Hardware Material
Stainless Steel
Includes Padding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000021
Zoro #
G1227077
UPC #
-
Country of Origin
United States

Dimensions

Size
XS

Details

Item
Body Belt
Number of D-Rings
2
D-Ring Locations
Hips
Hardware Material
Stainless Steel
Includes Padding
Yes
Standards
OSHA 1910.66, OSHA 1926.502
Buckle Type
Tongue Buckle

Description

Body Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.