This item is Discontinued.

3M Dbi-Sala Body Belt, 1 D-Rings, Back Location, Includes Padding: No , 4XL 1000168

This item is Discontinued.

3M Dbi-Sala

Body Belt, 1 D-Rings, Back Location, Includes Padding: No , 4XL (Discontinued)

Mfr # 1000168
Zoro # G1249370
UPC # 840779014361
Country of Origin United States
Category Body Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1000168
Zoro #
G1249370
UPC #
840779014361
Country of Origin
United States

Dimensions

Size
4XL

Details

Item
Body Belt
Number of D-Rings
1
D-Ring Locations
Back
Includes Padding
No

Description

Belt Tb 1-Fd 4Xl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.