Body Belt, None Location, Includes Padding: No , 4XL

  • Mfr # 1000058

  • Zoro # G1248847


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Size
4XL
D-Ring Locations
None
Includes Padding
No
Buckle Type
Tongue
Standards
OSHA 1910.66, OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1000058
Zoro #
G1248847
UPC #
-
Country of Origin
United States

Dimensions

Size
4XL

Details

Item
Body Belt
D-Ring Locations
None
Includes Padding
No
Buckle Type
Tongue
Standards
OSHA 1910.66, OSHA 1926.502
Accessory Type
Belt Tb 4Xl

Description

Belt Tb 4Xl, Accessory Type Belt Tb 4Xl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.