Body Belt, None Location, Includes Padding: No , M

  • Mfr # 1000053

  • Zoro # G0613825


product price:  $97.55
/ea
Free Shipping & Returns

Key Features

D-Ring Locations
None
Includes Padding
No
Buckle Type
Tongue Buckle
Standards
OSHA 1910.66, OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1000053
Zoro #
G0613825
UPC #
840779004409
Country of Origin
United States

Dimensions

Size
M

Details

Item
Body Belt
D-Ring Locations
None
Includes Padding
No
Buckle Type
Tongue Buckle
Standards
OSHA 1910.66, OSHA 1926.502

Description

Tongue Buckle Belt Medium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.