Shop 3M DBI-SALA

Body Belt, None Location, Includes Padding: No , S

  • Mfr # 1000052

  • Zoro # G1248670


product price:  $95.79
/ea

Key Features

D-Ring Locations
None
Includes Padding
No
Buckle Type
Tongue Buckle
Standards
OSHA 1910.66, OSHA 1926.502
Accessory Type
Tongue Buckle Body Belt,Small Size
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1000052
Zoro #
G1248670
UPC #
-
Country of Origin
Multiple

Dimensions

Size
S

Details

Item
Body Belt
D-Ring Locations
None
Includes Padding
No
Buckle Type
Tongue Buckle
Standards
OSHA 1910.66, OSHA 1926.502
Accessory Type
Tongue Buckle Body Belt,Small Size

Description

Tongue Buckle Body Belt,Small Size, Accessory Type Tongue Buckle Body Belt,Small Size

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.