Body Belt, 1 D-Rings, Back Location, Stainless Steel, Includes Padding: Yes , M
Mfr # 1000003
Zoro # G0613965
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Number of D-Rings
1
D-Ring Locations
Back
Hardware Material
Stainless Steel
Webbing Materials
Polyester
Includes Padding
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1000003
Zoro #
G0613965
UPC #
840779004355
Country of Origin
United States
Dimensions
Size
M
Maximum Waist Size
44"
Minimum Waist Size
36"
Fits Waist Sizes
36" to 44"
Details
Item
Body Belt
Number of D-Rings
1
D-Ring Locations
Back
Hardware Material
Stainless Steel
Webbing Materials
Polyester
Includes Padding
Yes
Buckle Type
Tongue
Standards
OSHA 1910.66, OSHA 1926.502
Weight Capacity
310 lb.
Webbing Coating
Uncoated
Brand and Series
3M DBI-SALA Delta(TM)
Series
Delta
RFID Equipped
No
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Description
Body Belt, Number of D-Rings 1, Includes Padding Yes, D-Ring Locations Back, Size M, Webbing Material Polyester, Maximum Waist Size 44 in, Hardware Material Stainless Steel, Minimum Waist Size 36 in, Buckle Type Tongue, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, RFID Equipped No, Series Delta, Webbing Coating Uncoated, Weight Capacity 310 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.