Body Belt, 2 D-Rings, Hips Location, Stainless Steel, Includes Padding: Yes , 3XL

  • Mfr # 1000027

  • Zoro # G0613980


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Number of D-Rings
2
D-Ring Locations
Hips
Hardware Material
Stainless Steel
Webbing Materials
Polyester
Includes Padding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1000027
Zoro #
G0613980
UPC #
840779014194
Country of Origin
United States

Dimensions

Size
3XL
Maximum Waist Size
60"
Minimum Waist Size
52"
Fits Waist Sizes
52" to 60"

Details

Item
Body Belt
Number of D-Rings
2
D-Ring Locations
Hips
Hardware Material
Stainless Steel
Webbing Materials
Polyester
Includes Padding
Yes
Buckle Type
Tongue
Standards
OSHA 1910.66, OSHA 1926.502
Weight Capacity
310 lb.
Series
Delta
RFID Equipped
No
Webbing Coating
Uncoated
Brand and Series
3M DBI-SALA Delta(TM)
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502

Description

Body Belt, Number of D-Rings 2, Includes Padding Yes, D-Ring Locations Hips, Size 3XL, Webbing Material Polyester, Maximum Waist Size 60 in, Hardware Material Stainless Steel, Minimum Waist Size 52 in, Buckle Type Tongue, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, RFID Equipped No, Series Delta, Webbing Coating Uncoated, Weight Capacity 310 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.