Zoro Homepage

Bosun Chair, Universal

  • Mfr # 1001140

  • Zoro # G3427837


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Size
12 x 24 x 1
Hardware Material
D-Ring: Zinc Plated Steel
Standards
OSHA 1910.66, OSHA 1926.502
Color
Yellow
Weight Capacity
310 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001140
Zoro #
G3427837
UPC #
00840779001392
Country of Origin
United States

Dimensions

Size
12 x 24 x 1
Seat Width
24 in
Seat Depth
12 in

Details

Item
Bosun Chair
Hardware Material
D-Ring: Zinc Plated Steel
Standards
OSHA 1910.66, OSHA 1926.502
Color
Yellow
Weight Capacity
310 lb
Material
Polyester Webbing/Plated Alloy Steel
For Use With
Lifting/Lowering System, Full Body Harness or Body Belt
Webbing Material
Polyester
Seat Padding
No
Seat Material
Plywood
D-Ring Material
Steel
Webbing Coating
Uncoated
With Belt
No
Carabiner Material
Steel
Application
Construction, General Industrial, Oil & Gas

Description

Bosun Chair, Weight Capacity 310 lb, D-Ring Material Steel, Seat Depth 12 in, Seat Material Plywood, Seat Padding No, Seat Width 24 in, With Belt No, Standards OSHA 1910.66, OSHA 1926.502, Webbing Coating Uncoated, Webbing Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.