Bosun Chair, 24 in L x 12 in W, 310 lb
Mfr # 1001135
Zoro # G0616099
product price:Â $365.99
/ea
Free Shipping & Returns
Key Features
Material
Board: 15-Ply Apple Plywood; Buckle: Stainless Steel Grommet; D-Ring: Zinc Plated Steel
Standards
OSHA 1910.66, OSHA 1926.502
Weight Capacity
310 lb
Size
24 in L x 12 in W
Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1001135
Zoro #
G0616099
UPC #
648250165669
Country of Origin
United States
Dimensions
Size
24 in L x 12 in W
Seat Width
24 in
Body Belt Size
XL
Seat Depth
12 in
Details
Item
Bosun Chair
Material
Board: 15-Ply Apple Plywood; Buckle: Stainless Steel Grommet; D-Ring: Zinc Plated Steel
Standards
OSHA 1910.66, OSHA 1926.502
Weight Capacity
310 lb
Color
Yellow
Features
Tongue Buckle; Back, Single Suspension D-Ring; Zero Max Free Fall
Webbing Coating
Uncoated
Seat Material
Plywood
Seat Padding
No
Webbing Materials
Polyester
With Belt
Yes
D-Ring Material
Steel
Application
Construction, General Industrial, Oil & Gas
Description
Bosun Chair, Body Belt Size XL, Weight Capacity 310 lb, D-Ring Material Steel, Seat Depth 12 in, Seat Material Plywood, Seat Padding No, Seat Width 24 in, With Belt Yes, Standards OSHA 1910.66, OSHA 1926.502, Webbing Coating Uncoated, Webbing Material Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.