Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bucket, Black, Yellow, Canvas

  • Mfr # 1500133

  • Zoro # G4427932


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Width
12 3/4 in
Color
Black, Yellow
Material
Canvas
Features
Bucket
Length
13 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500133
Zoro #
G4427932
UPC #
00852684930292
Country of Origin
China

Dimensions

Width
12 3/4 in
Length
13 3/4 in
Height
15 in

Details

Item
Bucket
Color
Black, Yellow
Material
Canvas
Features
Bucket
Installation Method
Manual
For Use With
Safe Bucket
Closure Type
Drawstring
Anchorage End Connection
Carabiner
Tool End Connection
Carabiner
Brand and Series
3M DBI-SALA
For Tool Type
Hand Tools, Power Tools, Small Parts
Tethering Component
Container
Number of Tethers Included
0
Total Load Capacity
100 lb

Description

The DBI-SALA 1500133 Safe Bucket Rated Drawstring Canvas is the perfect solution for carrying your tools and equipment around. The bucket bag has a 100 lb weight capacity, which means it can hold all your tools and small parts. It features a drawstring closure, which allows you to easily access its contents. This canvas tool bag also has an adjustable shoulder strap that makes it easy to carry around. Measuring 13 3/4 in. in length, 12 3/4 in. in width and 15 in. in height, this black and yellow bag is large enough to fit all your essentials comfortably inside. The DBI-SALA Safe Bucket Rated Drawstring Canvas is the perfect companion for work or play.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.