Zoro Homepage

Bucket, Black, Yellow, Canvas

  • Mfr # 1500134

  • Zoro # G3921053


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Width
12 3/4 in
Color
Black, Yellow
Material
Canvas
Features
Heavy Duty
Length
14 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500134
Zoro #
G3921053
UPC #
00852684930292
Country of Origin
China

Dimensions

Width
12 3/4 in
Length
14 1/4 in
Height
15 in
Overall Diameter
12.5 in

Details

Item
Bucket
Color
Black, Yellow
Material
Canvas
Features
Heavy Duty
For Use With
Safe Bucket
Installation Method
Manual
Closure Type
Hook-and-Loop
Weight
1.50 lb
Anchorage End Connection
Carabiner
For Tool Type
Hand Tools, Power Tools, Small Parts
Tool End Connection
Carabiner
Brand and Series
3M DBI-SALA
Tethering Component
Container
Number of Tethers Included
0
Total Load Capacity
100 lb

Description

Bucket, Color Black, Yellow, Tool End Connection Carabiner, Tether Style Not Applicable, Number of Tethers Included 0, Container Type Bucket, For Tool Type Hand Tools, Power Tools, Small Parts, Height 15 in, Material Canvas, Tethering Component Container, Tool Holder Type Bucket, Closure Type Hook-and-Loop, Weight Capacity 100 lb, Anchorage End Connection Carabiner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.