Zoro Homepage

Bucket, Black, Yellow, Canvas

  • Mfr # 1500136

  • Zoro # G4428011


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Width
10 in
Color
Black, Yellow
Material
Canvas
Features
Bucket
Installation Method
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500136
Zoro #
G4428011
UPC #
00852684934764
Country of Origin
China

Dimensions

Width
10 in
Length
1 13/64 in
Height
48 in

Details

Item
Bucket
Color
Black, Yellow
Material
Canvas
Features
Bucket
Installation Method
Manual
For Use With
Safe Bucket
Closure Type
Hook-and-Loop
Tool End Connection
Carabiner
Tethering Component
Container
For Tool Type
Hand Tools, Power Tools, Small Parts
Brand and Series
3M DBI-SALA
Anchorage End Connection
Carabiner
Number of Tethers Included
0
Total Load Capacity
100 lb

Description

When you need to carry a lot of tools and equipment, the DBI-SALA 1500136 Long Safe Bucket Rated Hook and Loop Canvas is the perfect solution. With a length of 1 13/64 in., this canvas bucket bag can hold up to 100 lb. of your tools and small parts. The hook-and-loop closure keeps everything securely inside while allowing for quick access when needed. Featuring an easy carry handle, it has a max working load of 100 lb. The DBI-SALA Long Safe Bucket Rated Hook and Loop Canvas is ideal for carrying around all your essential tools and equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.