Zoro Homepage

Bucket, Black, Yellow, Canvas

  • Mfr # 1500137

  • Zoro # G4427862


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Width
10 in
Color
Black, Yellow
Material
Canvas
Features
Bucket
Length
1 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500137
Zoro #
G4427862
UPC #
00852684934788
Country of Origin
China

Dimensions

Width
10 in
Length
1 3/32 in
Height
72 in

Details

Item
Bucket
Color
Black, Yellow
Material
Canvas
Features
Bucket
Installation Method
Manual
For Use With
Safe Bucket
Closure Type
Hook-and-Loop
Anchorage End Connection
Carabiner
Tool End Connection
Carabiner
For Tool Type
Hand Tools, Power Tools, Small Parts
Brand and Series
3M DBI-SALA
Tethering Component
Container
Number of Tethers Included
0
Total Load Capacity
100 lb

Description

Bucket, Color Black, Yellow, Tool End Connection Carabiner, Tether Style Not Applicable, Number of Tethers Included 0, Container Type Bucket, For Tool Type Hand Tools, Power Tools, Small Parts, Height 72 in, Material Canvas, Tethering Component Container, Tool Holder Type Oversized Bucket, Closure Type Hook-and-Loop, Weight Capacity 100 lb, Anchorage End Connection Carabiner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.