Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bucket, Black, Yellow, Vinyl

  • Mfr # 1500139

  • Zoro # G4428048


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Width
12 1/2 in
Color
Black, Yellow
Material
Vinyl
Features
Bucket
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500139
Zoro #
G4428048
UPC #
00840779112319
Country of Origin
China

Dimensions

Width
12 1/2 in
Length
16 in
Height
15 in

Details

Item
Bucket
Color
Black, Yellow
Material
Vinyl
Features
Bucket
Installation Method
Manual
For Use With
Safe Bucket
Closure Type
Drawstring
Tethering Component
Container
For Tool Type
Hand Tools, Power Tools, Small Parts
Tool End Connection
Carabiner
Anchorage End Connection
Carabiner
Brand and Series
3M DBI-SALA
Number of Tethers Included
0
Total Load Capacity
250 lb

Description

Bucket, Color Black, Yellow, Tool End Connection Carabiner, Tether Style Not Applicable, Number of Tethers Included 0, Container Type Bucket, For Tool Type Hand Tools, Power Tools, Small Parts, Height 15 in, Material Vinyl, Tethering Component Container, Tool Holder Type Bucket, Closure Type Drawstring, Weight Capacity 250 lb, Anchorage End Connection Carabiner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.