Zoro Homepage

Bucket, Black, Yellow, Vinyl

  • Mfr # 1500140

  • Zoro # G3921071


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Width
16 1/4 in
Color
Black, Yellow
Material
Vinyl
Features
Bucket
For Use With
Safe Bucket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500140
Zoro #
G3921071
UPC #
00840779112326
Country of Origin
China

Dimensions

Width
16 1/4 in
Length
12 1/2 in
Height
15 in

Details

Item
Bucket
Color
Black, Yellow
Material
Vinyl
Features
Bucket
For Use With
Safe Bucket
Installation Method
Manual
Closure Type
Hook-and-Loop
Tethering Component
Container
Tool End Connection
Carabiner
Anchorage End Connection
Carabiner
For Tool Type
Hand Tools, Power Tools, Small Parts
Brand and Series
3M DBI-SALA
Number of Tethers Included
0
Total Load Capacity
250 lb

Description

If you are looking for a safe way to transport your tools, the DBI-SALA 1500140 Safe Bucket Load Rated Hook and Loop Vinyl is the perfect solution. It comes with a bucket bag so you can easily carry your tools. This vinyl hook and loop vinyl has black and yellow colors that make it easy to spot on the job site. The vinyl tool bag has a maximum working load of 250 lb. It also has a closure type of hook-and-loop, which allows you to securely close it up after use. The DBI-SALA Safe Bucket Load Rated Hook and Loop Vinyl is an excellent addition to any tool kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.