Zoro Homepage

Cable Retractor, 2" W, 3-45/64" L

  • Mfr # 1500069

  • Zoro # G4018240


product price: $27.85
/ea

Key Features

Color
Black
Length
3 45/64
Max. Working Load
1 lb
For Use With
Tool Lanyards, Tool Tethers, Hand tools
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500069
Zoro #
G4018240
UPC #
00852684933279
Country of Origin
United States

Dimensions

Length
3 45/64
Width
2 in
Max. Working Length
52 in
Maximum Working Length
52 in

Details

Item
Tool Lanyard
Color
Black
Max. Working Load
1 lb
For Use With
Tool Lanyards, Tool Tethers, Hand tools
Tool Storage Type Included
Tool Lanyard/Tethering
Material
Steel
Installation Method
Manual
Tethering Component
Tether
For Tool Type
Hand Tools
Tool End Connection
Retractor
Tether Style
Retractable
Weight Capacity
1.5 lb
Brand and Series
3M DBI-SALA
Anchorage End Material
Steel
Hardware Material
Steel

Description

This DBI-SALA 1500069 Cable Retractor is a must-have for any tool box. It features a unique cable and housing design that allows it to resist abrasion and high temperatures. With a length of 3 45/64 in., width of 2 in. and steel material, this retractable lanyard has an overall weight capacity of 1.5 lb. The retractable lanyard comes with a tool storage type that can be used as either a tool lanyard or tethering point, depending on your preference. Its 52 in max working length ensures you have enough room to work with this retractable lanyard safely and comfortably. Equip yourself with the DBI-SALA Cable Retractor for all your hand tools and other equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.