
Cable Sling Tie Off Adaptors, Protecta
Mfr # AJ408AG
Zoro # G605260851
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Anchor Material
galvanized steel
Length
6 Feet
Weight Capacity
310 lbs. (141 kg)
Tensile Strength
5,000 lbs. (22kN)
Attachment Point
O-ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AJ408AG
Zoro #
G605260851
UPC #
648250101056
Country of Origin
United States
Dimensions
Length
6 Feet
Details
Anchor Material
galvanized steel
Weight Capacity
310 lbs. (141 kg)
Tensile Strength
5,000 lbs. (22kN)
Attachment Point
O-ring
Description
Tie off adaptor pt cab 3 diameter anchorage ring easily accommodates various snaphooks and carabiners coating protects anchor point and wire rope versatile, fits a variety of anchorage points
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.