Cable Tie-Off Adapter, 12 ft Length, 310 lb Weigth Capacity, Stainless Steel Anchor
Mfr # 5900554
Zoro # G1229177
product price:Â $277.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI, OSHA
Length
12 ft
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5900554
Zoro #
G1229177
UPC #
840779069323
Country of Origin
Korea, Republic of
Dimensions
Length
12 ft
Width
3/8 in
Overall Length
12 ft
Ring Diameter
3 in
Cable Diameter
0.38 in
Details
Item
Cable Tie-Off Adapter
Standards
ANSI, OSHA
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Stainless Steel
Attachment Point
Dual O-Ring
Workers per System
1
Includes
Dual O-Rings
D-Ring Material
Steel
Anchorage End Connection
Loop
Pass-Through End
O-Ring
Anchor Installation
Reusable
Wear Pad
No
Brand and Series
3M DBI-SALA
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI Z359.18
Material
Steel
Description
Cable Tie-Off Adapter, Includes Dual O-Rings, D-Ring Material Steel, Overall Length 12 ft, Pass-Through End O-Ring, Pole Hook Type Not Applicable, Tie-Off Connector Not Applicable, Attachment Point Dual O-Ring, Wear Pad No, Webbing Width Not Applicable, Cable Diameter 0.38 in, Anchor Material Stainless Steel, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchorage End Connection Loop, Mounting Type Tie-Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.