Carabiner, Auto-Lock, 4-19/64" Length, 3/4" Gate Opening, Zinc Plated steel, Gold

  • Mfr # 3100107

  • Zoro # G0480256


product price:  $86.95
/ea
Free Shipping & Returns

Key Features

Material
Zinc Plated steel
Color
Gold
Length
4-19/64"
Lock Type
Auto-Lock
Gate Opening
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3100107
Zoro #
G0480256
UPC #
00840779012688
Country of Origin
Taiwan, Province of China

Dimensions

Length
4-19/64"
Size
4.30 x 2.30 x 0.80in

Details

Item
Carabiner
Material
Zinc Plated steel
Color
Gold
Lock Type
Auto-Lock
Gate Opening
3/4"
Tensile Strength
5000 lb.
Weight Capacity
420 lb.
Series
Nano-Lok

Description

Twin-Leg Fixed DRing Connector, Length 4-19/64 In., Color Gold, Weight Capacity 420 lb, Tensile Strength 5000 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.