Carabiner, Auto-Lock, Offset-D, 4 1/4 in Length, 20mm Gate Opening, Steel, Gold

  • Mfr # 2000117

  • Zoro # G0620177


product price: $81.35
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Gold
Length
4 1/4 in
Lock Type
Auto-Lock
Gate Opening
20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2000117
Zoro #
G0620177
UPC #
840779008339
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 1/4 in
Width
4 1/4 in
Inside Length
3/4 in
Overall Width
4 1/4 in
Overall Length
4 1/4 in

Details

Item
Carabiner
Material
Steel
Color
Gold
Lock Type
Auto-Lock
Gate Opening
20mm
Tensile Strength
5,000 lb
Standards
EN362, ANSI359
Carabiner Shape
Offset-D
Weight Capacity
420 lb
Series
Rollgliss
Captive Eye or Pin
Yes
Brand and Series
3M DBI-SALA Rollgliss
Includes Retaining Pin
Yes
Other Standards
EN362
ANSI Standards Met
ANSI Z359

Description

Carabiner, Captive Eye or Pin Yes, Color Gold, Lock Type Double-Action Twist Lock, Gate Opening 3/4 in, Material Steel, ANSI Standards Met ANSI Z359, Other Standards EN362, Carabiner Shape Offset-D, Includes Retaining Pin Yes, Weight Capacity 420 lb, Overall Width 4 1/4 in, Inside Length 3/4 in, Overall Length 4 1/4 in, Series Rollgliss, Tensile Strength 5,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.