Zoro Homepage

Carabiner, Self-Closing, Offset-D, LSB2-01-R3 Length, 2" Gate Opening, Stainless Steel, Silver

  • Mfr # 2000301

  • Zoro # G3299521


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Length
LSB2-01-R3
Lock Type
Self-Closing
Gate Opening
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000301
Zoro #
G3299521
UPC #
840779011681
Country of Origin
Taiwan, Province of China

Dimensions

Length
LSB2-01-R3
Width
6 7/8 in
Size
6.90 x 3.80 x 0.75in
Inside Length
2 in
Overall Width
6 7/8 in
Overall Length
3 7/8 in

Details

Item
Carabiner
Material
Stainless Steel
Color
Silver
Lock Type
Self-Closing
Gate Opening
2"
Tensile Strength
5,000 lb
Standards
OSHA 1910.140, 1926.502
Carabiner Shape
Offset-D
Weight Capacity
420 lb
Series
Saflok
Includes Retaining Pin
No
Brand and Series
3M DBI-SALA Saflok
Captive Eye or Pin
No
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502

Description

Carabiner,Offset-D,Silver, Captive Eye or Pin No, Color Silver, Lock Type Triple-Action Twist Lock, Gate Opening 2 in, Material Stainless Steel, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Carabiner Shape Offset-D, Includes Retaining Pin No, Weight Capacity 420 lb, Overall Width 6 7/8 in, Inside Length 2 in, Overall Length 3 7/8 in, Series Saflok, Tensile Strength 5,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.