Zoro Homepage

Clip2Clip Coil Tool Tether, PK10

  • Mfr # 1500059

  • Zoro # G3920268


product price: $173.99
/pk 10, $17.40/ea
Free Shipping & Returns

Key Features

Color
Black, Yellow
Length
11 1/2 in
Max. Working Load
2 lb
For Use With
Tools
Tool Storage Type Included
Tool Lanyard/Tethering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500059
Zoro #
G3920268
UPC #
00852684930766
Country of Origin
Taiwan, Province of China

Dimensions

Length
11 1/2 in
Width
63/64 in
Max. Working Length
24 in
Maximum Working Length
24 in

Details

Item
Tool Lanyard
Color
Black, Yellow
Max. Working Load
2 lb
For Use With
Tools
Tool Storage Type Included
Tool Lanyard/Tethering
Installation Method
Manual
Material
Polyurethane
For Tool Type
Hand Tools
Tool End Connection
Clip
Weight Capacity
2 lb
Anchorage End Material
Polyurethane
Brand and Series
3M DBI-SALA
Tethering Component
Tether
Hardware Material
Polyurethane
Tether Style
Coiled
Anchorage End Connection
Clip

Description

This DBI-SALA Clip2Clip Coil Tool Tether is the perfect tool lanyard to use with your hand tools. It is 11 1/2 in. long and features a black and yellow color scheme. The tether includes an integrated spring loaded reel that can be clipped onto your belt or other items for quick access. This clip coil tool tether has a max working load of 2 lb, which means it can hold small hand tools like screwdrivers, pliers, wrenches, etc. There are two components to this tool lanyard; the coiled part of the tether and the attached snap hook. The polyurethane material makes this tool lanyard durable and long lasting while its 63/64" width gives you plenty of room to store your tools on it. If you are looking for a high quality yet affordable product that will keep your hand tools safe and secure, look no further than this DBI-SALA Clip2Clip Coil Tool Tether.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.