Concrete Anchor, 5 3/4 in Length, 310 lb Weigth Capacity, Stainless Steel Anchor

  • Mfr # 2104562

  • Zoro # G3394334


product price:  $748.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA, ANSI, ASTM E489
Length
5 3/4 in
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2104562
Zoro #
G3394334
UPC #
00648250162507
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 3/4 in
Hole Depth
4 1/2 in
Hole Dia.
11/16 in 3/4 in
Width
3 in
Depth
6-1/2
Overall Length
5 3/4 in
For Wall Thickness
6 1/4 in
Ring Inside Dia.
3 in
Bolt Length
4 1/8 in
For Hole Dia.
11/16 in
Ring Diameter
3 in
Maximum Hole Depth
4 1/2 in
For Hole Diameter
3/4 in
Ring Inside Diameter
3 in
Mounting Hole Diameter
3/4 in

Details

Item
Concrete Anchor
Standards
OSHA, ANSI, ASTM E489
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Stainless Steel
Attachment Point
Swivel D-Ring
Workers per System
1
Material
Stainless Steel
Includes
12 Bolts
Installation
Temporary/Permanent
Color
Silver
D-Ring Material
Forged Alloy Steel
Number of Mounting Holes
1
Brand and Series
3M DBI-SALA
Includes Mounting Hardware
Yes
Concrete Strength
3,000 psi
Anchor Installation
Permanent, Reusable

Description

Concrete Anchor, Maximum Hole Depth 4 1/2 in, Weight Capacity 310 lb, Anchor Material Stainless Steel, Anchor Installation Permanent, Reusable, Tensile Strength 5,000 lb, Attachment Point Swivel D-Ring, Overall Length 5 3/4 in, Width 3 in, Bolt Length 4 1/8 in, Concrete Strength 3,000 psi, For Hole Diameter 3/4 in, For Wall Thickness 6 1/4 in, Includes Mounting Hardware Yes, Mounting Hole Diameter 3/4 in, Mounting Type Screws, Number of Mounting Holes 1, Ring Inside Diameter 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.