Zoro Homepage

Concrete Anchor Strap, Blue, 120 in. (3m)

  • Mfr # 2100058

  • Zoro # G1272096


product price: $57.15
/ea

Key Features

Standards
OSHA 1910.140, OSHA 1926.502
Length
120 in
Weight Capacity
310 lbs. (141 kg) ANSI / 420 lbs. (190 kg) OSHA
Material
Polyester Web
Installation
Disposable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2100058
Zoro #
G1272096
UPC #
-
Country of Origin
Multiple

Dimensions

Length
120 in

Details

Item
Anchor,Concrete,Web 120In
Standards
OSHA 1910.140, OSHA 1926.502
Weight Capacity
310 lbs. (141 kg) ANSI / 420 lbs. (190 kg) OSHA
Material
Polyester Web
Installation
Disposable
Color
Blue
Webbing Material
Polyester
Tensile Strength
5,000 lbs. (22kN)
Attachment Point
D-ring
Anchor Material
Durable polyester

Description

Anchor,Concrete,Web 120In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.