Concrete Anchor Strap, Fixed, 42 in. Long, 310 Cap Lbs
- Mfr # 2100050
- Zoro # G004942587
product price:Â
$
29.99
/ea
Key Features
Standards
ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
Length
42 in
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Attachment Point
D-Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2100050
- Zoro #
- G004942587
- UPC #
- 648250160466
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 42 in
Details
- Standards
- ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
- Weight Capacity
- 310 lb
- Tensile Strength
- 5,000 lb
- Attachment Point
- D-Ring
- Material
- Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.