
Concrete D-Ring Anchors, DBI-Sala 8482; 2104560
Mfr # 2104560
Zoro # G402568556
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA 1910.140, OSHA 1926.502
Weight Capacity
310 lbs. (141 kg) ANSI / 420 lbs. (190 kg) OSHA
Material
Zinc Plated Steel
Color
Silver
Installation
Reusable or Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2104560
Zoro #
G402568556
UPC #
840779002337
Country of Origin
China
Details
Item
Concrete D-ring Anchor
Standards
OSHA 1910.140, OSHA 1926.502
Weight Capacity
310 lbs. (141 kg) ANSI / 420 lbs. (190 kg) OSHA
Material
Zinc Plated Steel
Color
Silver
Installation
Reusable or Permanent
Attachment Point
Swiveling D-ring
Tensile Strength
5,000 lbs.
Anchor Material
steel and aluminum
Description
Concrete d-ring anchors, Dbi/sala 2104560 concrete d-ring anchor - model # 2104560. Concrete d-ring anchor for 11/16 in., 18 mm or 3/4 in. Hole with swiveling d-ring. features: installs into 11/16 in., 18 mm or 3/4 in. Concrete hole use vertically in wall or horizontally in ceiling install as temporary or permanent anchor reusable d-ring assembly - extra bolts available safe hook-up indicator compact and lightweight design high strength steel and aluminum construction rugged and corrosion resistant materials swiveling d-ring tie-off point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.