Zoro Homepage

Confined Space Aluminium Tripod, Silver

  • Mfr # 8301080

  • Zoro # G311420150


product price: $4,784.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Color
Silver
For Use With
winches and fall arrest devices
Standards
OSHA 1910.140, OSHA 1926.502
Includes
Carabiner
Maximum Height
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8301080
Zoro #
G311420150
UPC #
00648250257678
Country of Origin
United States

Dimensions

Maximum Height
7 ft
Winch Cable Length
60 ft
Minimum Height
7 ft
Height
7 ft

Details

Item
Confined Space Aluminum Tripod
Color
Silver
For Use With
winches and fall arrest devices
Standards
OSHA 1910.140, OSHA 1926.502
Includes
Carabiner
Base Mount Style
Leg
Tripod Material
Aluminum
Finish
Zinc Plated
Winch Cable Material
Steel
System Includes
Winch
Confined Space Component
Tripod
Includes Winch
Yes
Includes SRL
No
Workers per System
1
Confined Space Item
Confined Space System
Material
Aluminum

Description

Confined Space Aluminium Tripod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.