Confined Space Aluminium Tripod, Silver
Mfr # 8301082
Zoro # G611420164
product price: $5,228.99
/eaKey Features
Color
Silver
For Use With
winches and fall arrest devices
Standards
OSHA 1910.140, OSHA 1926.502
Includes
Carabiner
Includes Winch
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8301082
Zoro #
G611420164
UPC #
00648250257692
Country of Origin
United States
Dimensions
Winch Cable Length
60 ft
Maximum Height
7 ft
Minimum Height
7 ft
Height
7 ft
Details
Item
Confined Space Aluminum Tripod
Color
Silver
For Use With
winches and fall arrest devices
Standards
OSHA 1910.140, OSHA 1926.502
Includes
Carabiner
Includes Winch
Yes
Finish
Zinc Plated
Workers per System
1
Winch Cable Material
Stainless Steel
Base Mount Style
Leg
Includes SRL
No
Confined Space Component
Tripod
Tripod Material
Aluminum
System Includes
Winch
Confined Space Item
Confined Space System
Material
Aluminum
Description
Confined Space Aluminium Tripod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.