Confined Space Aluminium Tripod, Silver
Mfr # 8301083
Zoro # G111419965
product price: $5,882.99
/eaKey Features
Color
Silver
For Use With
winches and fall arrest devices
Standards
OSHA 1910.140, OSHA 1926.502
Includes
Carabiner
Winch Cable Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8301083
Zoro #
G111419965
UPC #
00648250257708
Country of Origin
United States
Dimensions
Winch Cable Length
120 ft
Maximum Height
7 ft
Minimum Height
7 ft
Height
7 ft
Details
Item
Confined Space Aluminum Tripod
Color
Silver
For Use With
winches and fall arrest devices
Standards
OSHA 1910.140, OSHA 1926.502
Includes
Carabiner
Winch Cable Material
Steel
Finish
Zinc Plated
Tripod Material
Aluminum
Base Mount Style
Leg
Workers per System
1
System Includes
Winch
Confined Space Component
Tripod
Includes Winch
Yes
Includes SRL
No
Confined Space Item
Confined Space System
Material
Aluminum
Description
Confined Space Aluminium Tripod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.