
Confined Space Aluminium Tripod, Silver
Mfr # 8301094
Zoro # G111420039
product price: $9,317.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
For Use With
Confined Space System
Weight Capacity
1000 lb
Standards
OSHA 1910.140, OSHA 1926.502
Includes
Carabiner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8301094
Zoro #
G111420039
UPC #
00648250257814
Country of Origin
United States
Dimensions
SRL Cable Length
50 ft
Maximum Height
9 ft
Winch Cable Length
50 ft
Minimum Height
9 ft
Height
9 ft
Details
Item
Confined Space Aluminum Tripod
Color
Silver
For Use With
Confined Space System
Weight Capacity
1000 lb
Standards
OSHA 1910.140, OSHA 1926.502
Includes
Carabiner
SRL Cable Material
Stainless Steel
Finish
Zinc Plated
Base Mount Style
Leg
Includes SRL
Yes
Confined Space Component
Tripod
System Includes
SRL
Tripod Material
Aluminum
Includes Winch
No
Winch Cable Material
Stainless Steel
Confined Space Item
Confined Space System
Material
Aluminum
Description
Confined Space Aluminium Tripod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.