Zoro Homepage

Confined Space Tripod, 420 lb. Cap.

  • Mfr # 8000148

  • Zoro # G215676646


product price: $1,450.99
/ea
Free Shipping & Returns

Key Features

Maximum Height
2 1/8 m
Confined Space Component
Tripod
Weight Capacity
420 lb
For Use With
Self-Rectracting Lines, Winches
Maximum Base Radius
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000148
Zoro #
G215676646
UPC #
00648250263297
Country of Origin
United States

Dimensions

Maximum Height
2 1/8 m
Maximum Base Radius
63 in
Minimum Base Radius
44 in
Minimum Height
1 1/2 m
Height
7.0 ft
Length
7.0 feet

Details

Confined Space Component
Tripod
Weight Capacity
420 lb
For Use With
Self-Rectracting Lines, Winches
Includes SRL
No
Color
Silver
Tripod Material
Aluminum
Base Mount Style
Leg
Item
Confined Space Tripod
Series
DBI-SALA(R)
Includes Winch
No
Standards
OSHA 1910.140, OSHA 1926.502
Entry Orientation
Vertical
Confined Space Item
Confined Space Component Tripod
Material
Aluminum

Description

Confined Space Tripod, Confined Space Component Tripod, Includes Not Applicable, For Use With Self-Rectracting Lines, Winches, Minimum Base Radius 44 in, Maximum Base Radius 63 in, Winch Cable Length Not Applicable, Includes Winch No, Winch Cable Material Not Applicable, Winch Weight Capacity Not Applicable, Includes SRL No, Weight Capacity 420 lb, SRL Cable Material Not Applicable, Tripod Material Aluminum, Maximum Height 2 1/8 m, System Includes Not Applicable, Minimum Height 1 1/2 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.