
Confined Space Tripod, Silver, 9 ft H
Mfr # 8000141
Zoro # G911169268
product price: $1,979.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
For Use With
Mechanical Winch, Self-Retracting Device
Weight Capacity
420 lb
Standards
OSHA 1910.140, OSHA 1926.502
Includes
Tripod Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8000141
Zoro #
G911169268
UPC #
00648250257562
Country of Origin
United States
Dimensions
Maximum Height
9 ft
Minimum Height
7 ft
Maximum Base Radius
44 in
Minimum Base Radius
33 in
Length
9.0 ft
Details
Item
Confined Space Tripod
Color
Silver
For Use With
Mechanical Winch, Self-Retracting Device
Weight Capacity
420 lb
Standards
OSHA 1910.140, OSHA 1926.502
Includes
Tripod Only
Series
DBI-SALA(R)
Tripod Material
Aluminum
Confined Space Component
Tripod
Workers per System
1
Includes Winch
No
Includes SRL
No
Confined Space Item
Confined Space Component Tripod
Material
Aluminum
Description
Confined Space Tripod, Confined Space Component Tripod, Includes Tripod Only, For Use With Mechanical Winch, Self-Retracting Device, Minimum Base Radius 33 in, Maximum Base Radius 44 in, Winch Cable Length Not Applicable, Includes Winch No, Winch Cable Material Not Applicable, Winch Weight Capacity Not Applicable, Includes SRL No, Weight Capacity 420 lb, SRL Cable Material Not Applicable, Tripod Material Aluminum, Maximum Height 9 ft, System Includes Not Applicable, Minimum Height 7 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.