Zoro Homepage

Confined Space Tripod System, Silv, 9 ft H

  • Mfr # 8301092

  • Zoro # G111169266


product price: $4,974.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Silver
For Use With
Variety of Winches and Fall Arrest Devices
Weight Capacity
350 lb
Standards
OSHA 1910.140, OSHA 1926.502
Includes
Cable, Tripod, Winch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8301092
Zoro #
G111169266
UPC #
00648250257791
Country of Origin
United States

Dimensions

Winch Cable Length
60 ft
Maximum Height
9 ft
Minimum Height
9 ft
Minimum Base Radius
33 in
Maximum Base Radius
44 in
Height
9 ft

Details

Item
Confined Space Tripod System
Color
Silver
For Use With
Variety of Winches and Fall Arrest Devices
Weight Capacity
350 lb
Standards
OSHA 1910.140, OSHA 1926.502
Includes
Cable, Tripod, Winch
Winch Cable Material
Stainless Steel
Series
DBI-SALA(R)
Workers per System
1
Tripod Material
Aluminum
Base Mount Style
Quick-Mount
Includes Winch
Yes
Confined Space Component
Tripod System
Winch Weight Capacity
350 lb
Includes SRL
No
System Includes
Winch
Confined Space Item
Confined Space System
Material
Aluminum

Description

Confined Space Tripod System, Confined Space Component Tripod System, Includes Cable, Tripod, Winch, For Use With Variety of Winches and Fall Arrest Devices, Minimum Base Radius 33 in, Maximum Base Radius 44 in, Winch Cable Length 60 ft, Includes Winch Yes, Winch Cable Material Stainless Steel, Winch Weight Capacity 350 lb, Includes SRL No, Weight Capacity 350 lb, SRL Cable Material Not Applicable, Tripod Material Aluminum, Maximum Height 9 ft, System Includes Winch, Minimum Height 9 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.