Cynch-Lok Pole Climbing Device, Web
Mfr # 1204076
Zoro # G1264685
product price: $982.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft
Material
Nylon Web
Hardware Material
Steel
Weight Capacity
310 lb
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1204076
Zoro #
G1264685
UPC #
-
Country of Origin
United States
Dimensions
Length
6 ft
Minimum Pole Dia.
5 1/2 in
Maximum Pole Dia.
30 1/2 in
Maximum Pole Diameter
30 1/2 in
Minimum Pole Diameter
5 1/2 in
Lanyard Length
8 ft
Details
Item
Pole Climbing Strap System
Material
Nylon Web
Hardware Material
Steel
Weight Capacity
310 lb
Color
Brown
RFID Equipped
Yes
Series
Cynch-Lok(TM)
Fits Pole Dia Range
5-1/2 in to 30-1/2 in
For Pole Type
Transmission
Brand and Series
3M(TM) DBI-SALA(R) Cynch-Lok(TM)
Lanyard Material
Nylon
Positioning Strap Material
Nylon
Description
Pole Climbing Strap System, Hardware Material Steel, For Pole Type Transmission, Weight Capacity 310 lb, Maximum Pole Diameter 30 1/2 in, Minimum Pole Diameter 5 1/2 in, Lanyard Material Nylon, Lanyard Length 8 ft, Positioning Strap Material Nylon, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.