Cynch-Lok(TM) Positioning Lanyard, Various Diameters Length, 310 lb. Weight Capacity

  • Mfr # 1204075

  • Zoro # G4635942


product price:  $922.99
/ea
Free Shipping & Returns

Key Features

For Use With
Linesmans Body Belt or Full Body Harness
Length
Various Diameters
Material
Nylon Web
Standards
CSA Z259.14 Type A and AB, ASTM F887-11
Weight Capacity
310 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1204075
Zoro #
G4635942
UPC #
00840779013265
Country of Origin
United States

Dimensions

Length
Various Diameters
Strap Width
1-11/16 and 1-3/4"
Maximum Pole Dia.
18 1/2 in
Minimum Pole Dia.
5 1/2 in
Maximum Pole Diameter
18 1/2 in
Minimum Pole Diameter
5 1/2 in
Lanyard Length
6 ft

Details

Item
Positioning Lanyard
For Use With
Linesmans Body Belt or Full Body Harness
Material
Nylon Web
Standards
CSA Z259.14 Type A and AB, ASTM F887-11
Weight Capacity
310 lb.
Anchorage End Connection
Non Pertinent
Tensile Strength
4500 and 9000 lb.
Color
Brown/Blue
Visual Load Indicator
No
Max. Working Load
350 lbs.
Locking Harness Connection Hook Type
Carabiner
Locking Anchorage Connection Hook Type
Carabiner
Harness Hook Gate Opening
11/16"
Hardware Material
Stainless Steel
Number of Legs
1
Line Material
6-Ply Nylon/Nylon
Series
Cynch-Lok(TM)
Lanyard Material
Nylon
For Pole Type
Distribution
Brand and Series
3M(TM) DBI-SALA(R) Cynch-Lok(TM)
Positioning Strap Material
Nylon
RFID Equipped
Yes
Fits Pole Dia Range
5-1/2 in to 18-1/2 in

Description

Pole Climbing Strap System, Hardware Material Stainless Steel, For Pole Type Distribution, Weight Capacity 310 lb, Maximum Pole Diameter 18 1/2 in, Minimum Pole Diameter 5 1/2 in, Lanyard Material Nylon, Lanyard Length 6 ft, Positioning Strap Material Nylon, RFID Equipped Yes, Standards ASTM F887-11, CSA Z259.14 Type A and AB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.