D-ring Anchorage Plate
Mfr # 2101632
Zoro # G3306460
product price: $80.49
/ea
Free Shipping & Returns
Key Features
Standards
ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
Weight Capacity
310 lbs. (141 kg) ANSI / 420 lbs. (190 kg) OSHA
Material
Zinc Plated Steel
Color
Black, Yellow Zinc
Installation
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101632
Zoro #
G3306460
UPC #
840779047284
Country of Origin
Taiwan, Province of China
Dimensions
Length
4-1/2
Details
Item
D-Ring,Anchor Plate Assy Hr,Painted
Standards
ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
Weight Capacity
310 lbs. (141 kg) ANSI / 420 lbs. (190 kg) OSHA
Material
Zinc Plated Steel
Color
Black, Yellow Zinc
Installation
Permanent
Tensile Strength
5,000 lbs.
Attachment Point
D-Ring
Anchor Material
Steel
Description
D-Ring,Anchor Plate Assy Hr,Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.