Zoro Homepage

D-ring Anchorage Plate

  • Mfr # 2101634

  • Zoro # G0482940


product price: $61.79
/ea

Key Features

Anchor Material
raw steel plate
Tensile Strength
5,000 lbs. (22kN)
Weight Capacity
310 lbs. (141 kg) ANSI / 420 lbs. (190 kg) OSHA
Attachment Point
D-Ring
Material
zinc plated steel D-ring and raw steel plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101634
Zoro #
G0482940
UPC #
648250161814
Country of Origin
Taiwan, Province of China

Details

Item
D Ring Anchor Plate
Anchor Material
raw steel plate
Tensile Strength
5,000 lbs. (22kN)
Weight Capacity
310 lbs. (141 kg) ANSI / 420 lbs. (190 kg) OSHA
Attachment Point
D-Ring
Material
zinc plated steel D-ring and raw steel plate
Standards
ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502

Description

D Ring Anchor Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.