Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-ring Attachment 0.5" x 2.25" Non-Conductive, PK100

  • Mfr # 1500006

  • Zoro # G4429883


product price: $551.69
/pk 100, $5.52/ea
Free Shipping & Returns

Key Features

Color
Yellow
Max. Working Load
2 lb
For Use With
Tools
Material
Webbed Nylon
Standards
ANSI/ISEA 121-2018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500006
Zoro #
G4429883
UPC #
00852684930650
Country of Origin
Taiwan, Province of China

Dimensions

Width
1/2 in

Details

Item
D-Ring Connector
Color
Yellow
Max. Working Load
2 lb
For Use With
Tools
Material
Webbed Nylon
Standards
ANSI/ISEA 121-2018
Weight Capacity
2 lb
D-Ring Material
Plastic
For Tool Type
Hand Tools
Tool Attachment Method
Tape-On
Number of D-Rings
1
Attachment End Style
Single D-Ring
Strap Color
Yellow
Tethering Component
Attachment Point
Brand and Series
3M DBI-SALA
Tethering End Connection
D-Ring
Tool End Connection
Strap
Attachment Point Style
D-Ring Strap

Description

D-Ring Connector, Attachment Point Style D-Ring Strap, Color Yellow, D-Ring Material Plastic, Strap Color Yellow, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Tape-On, Tool End Connection Strap, Weight Capacity 2 lb, Width 1/2 in, For Tool Type Hand Tools, Material Webbed Nylon, Number of D-Rings 1, Standards ANSI/ISEA 121-2018, Fits Shaft Diameter (Maximum) Not Applicable, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.