D-Ring Connector, Yellow, Nylon, PK10
Mfr # 1500009
Zoro # G4018417
product price: $59.15
/pk 10, $5.92/eaKey Features
Color
Yellow
Length
3 in
Max. Working Load
5 lb
For Use With
Tools
Includes
Cord
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500009
Zoro #
G4018417
UPC #
00852684930735
Country of Origin
Taiwan, Province of China
Dimensions
Length
3 in
Width
1 in
Details
Item
D-Ring Connector
Color
Yellow
Max. Working Load
5 lb
For Use With
Tools
Includes
Cord
Material
Webbed Nylon
Standards
ANSI/ISEA 121-2018
Weight Capacity
5 lb
D-Ring Material
Steel
Tool End Connection
Cord
For Tool Type
Hand Tools
Tethering End Connection
D-Ring
Tethering Component
Attachment Point
Number of D-Rings
1
Strap Color
Yellow
Attachment Point Style
Corded
Brand and Series
3M DBI-SALA
Tool Attachment Method
Pass-Through
Attachment End Style
D-Ring x Cord
Description
The DBI-SALA 1500009 D-Ring Connector is the ideal tool for tethering your tools. It is designed to fit all hand tools and can be used on lanyards, belts, or harnesses. This 3 in. long d-ring connector has a webbed nylon material that ensures strength and durability. The yellow color makes it easy to spot if you drop it on the ground or set it down temporarily while working. It has an attachment end style of d-ring x cord, allowing you to easily attach this connector to your belt loop or harness. The DBI SALA 1500009 D Ring Connector will help keep your tools secure and within reach when you need them most.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.