D-Ring Connector, Yellow, Nylon, PK50
Mfr # 1500008
Zoro # G4018338
product price: $371.99
/pk 50, $7.44/ea
Free Shipping & Returns
Key Features
Color
Yellow
Length
3 1/2 in
Max. Working Load
5 lb
For Use With
Tools
Material
Webbed Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500008
Zoro #
G4018338
UPC #
00852684930711
Country of Origin
Taiwan, Province of China
Dimensions
Length
3 1/2 in
Width
1 in
Ring Inside Dia.
1 in
Ring Inside Diameter
1 in
Details
Item
D-Ring Connector
Color
Yellow
Max. Working Load
5 lb
For Use With
Tools
Material
Webbed Nylon
Weight Capacity
5 lb
D-Ring Material
Steel
Standards
ANSI/ISEA 121-2018
Strap Color
Yellow
Number of D-Rings
1
Tool End Connection
Strap
Tethering End Connection
D-Ring
Tethering Component
Attachment Point
Attachment Point Style
D-Ring Strap
For Tool Type
Hand Tools
Tool Attachment Method
Tape-On
Brand and Series
3M DBI-SALA
Attachment End Style
Single D-Ring
Description
D-Ring Connector, Attachment Point Style D-Ring Strap, Color Yellow, D-Ring Material Steel, Strap Color Yellow, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Tape-On, Tool End Connection Strap, Weight Capacity 5 lb, Width 1 in, For Tool Type Hand Tools, Material Webbed Nylon, Number of D-Rings 1, Length 3 1/2 in, Ring Inside Diameter 1 in, Standards ANSI/ISEA 121-2018, Fits Shaft Diameter (Maximum) Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.